Motion
EF121618
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 1.0040 in OD, 1.1250 in Length, 1.2500 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #05660259
MFR #EF121618
List Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7520 in ID, 1.0040 in OD, 1.1250 in Length, 1.2500 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #05660259
MFR #EF121618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.02/each for your price

Overview

Mfr description
EF121618 .752 X 1.004 X 1-1/8 X 1-1/4 X

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    1.2500 in
  • Description
    EF121618 .752 X 1.004 X 1-1/8 X 1-1/4 X 3/16in Pw Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.7500 in
  • Manufacturer Upc Number
    00846802036324
  • UPC_NO
    00846802036324
  • Manufacturer Catalog Number
    EF121618
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1.25 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.1875 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text