Specifications
Dimensions
- ISO Grade1901-01-10 10:35:00
- Length2.5
- Width0.5 in
Details
- BrandingISOSTATIC
- DescriptionPP-2500 1/2 X 2-1/2 X 1/4in Pwdr Mtl Bronze Plate Stock
- Freight Class55
- Group & ClassPlate Stock
- Length ToleranceOversized - to finish to
- Load at Speed50000
- Manufacturer Catalog NumberPP2500
- MaterialPowdered Metal Bronze
- Material SpecificationSAE 841
- Max V Value1200
- Maximum Load Capacity2000 lb
- Operating Temperature Range+10°F to 220 °F
- Product TypesRaw Materials
- RoHs ComplianceY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)