Motion
PP-12100
PP-12100 3 X 12 X 1/4in Pwdr Mtl Bronze Plate Stock
MI ITEM #05660281
MFR #PP-12100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PP-12100 3 X 12 X 1/4in Pwdr Mtl Bronze Plate Stock
MI ITEM #05660281
MFR #PP-12100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PP-12100 3 X 12 X 1/4IN P/M

Specifications

  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Branding
    ISOSTATIC
  • Group & Class
    Plate Stock
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum Load Capacity
    2000 lb
  • Product Types
    Raw Materials
  • Width
    3 in
  • Description
    PP-12100 3 X 12 X 1/4in Pwdr Mtl Bronze Plate Stock
  • Freight Class
    55
  • Length
    12
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    PP12100
  • RoHs Compliance
    Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text