Motion
PP-12000-2
PP-12000-2 6 X 12 X 1/2in Pwdr Mtl Bronze Plate Stock
MI ITEM #05660299
MFR #PP-12000-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PP-12000-2 6 X 12 X 1/2in Pwdr Mtl Bronze Plate Stock
MI ITEM #05660299
MFR #PP-12000-2

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    1901-01-10 10:35:00
  • Length
    12
  • Width
    6 in

Details

  • Branding
    ISOSTATIC
  • Description
    PP-12000-2 6 X 12 X 1/2in Pwdr Mtl Bronze Plate Stock
  • Freight Class
    55
  • Group & Class
    Plate Stock
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    PP120002
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Maximum Load Capacity
    2000 lb
  • Operating Temperature Range
    +10°F to 220 °F
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y

Overview

Mfr description
PP-12000-2 6 X 12 X 1/2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought