Motion
EP162040
EP162040 1.003 X 1.254 X 2-1/2in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #05660891
MFR #EP162040
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EP162040 1.003 X 1.254 X 2-1/2in Pwdr Mtl Bronz Sleeve Bearing
MI ITEM #05660891
MFR #EP162040

Mfr description
EP162040 1.003 X 1.254 X 2-1/2IN P/M
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.0030 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.2540 in
  • Overall Length  
    2.5000 in
  • Overall Width
    1.2500 in

Details

  • Branding
    ISOSTATIC
  • Description
    EP162040 1.003 X 1.254 X 2-1/2in Pwdr Mtl Bronz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP162040
  • Manufacturer Upc Number
    00846802033231
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802033231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)