Motion
EP445232
Plain Sleeve & Flanged Bearing - 2.7550 in ID, 3.2570 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #05661084
MFR #EP445232
Price$50.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.7550 in ID, 3.2570 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #05661084
MFR #EP445232

Mfr description
EP445232 2.755 X 3.257 X 2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.77/each

Specifications

Dimensions

  • Inner Diameter
    2-3/4 in
  • Inside Diameter
    2.7550 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    2.0000 in
  • Outer Diameter
    3-1/4 in
  • Outside Diameter  
    3.2570 in
  • Overall Length  
    2.0000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    3.2500 in
  • Thickness
    1/16 in
  • Weight
    1.1264 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EP445232 2.755 X 3.257 X 2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.002
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP445232
  • Manufacturer Upc Number
    00846802035303
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.003
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802035303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)