Motion
EP323612
Plain Sleeve & Flanged Bearing - 2.0040 in ID, 2.2550 in OD, 0.7500 in Length, Powdered Metal Bronze Material
Mi Item #05661118
MFR #EP323612
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.0040 in ID, 2.2550 in OD, 0.7500 in Length, Powdered Metal Bronze Material
Mi Item #05661118
MFR #EP323612

Mfr description
EP323612 2.004 X 2.255 X 3/4IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Inside Diameter
    2.0040 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.2550 in
  • Overall Length  
    0.7500 in
  • Overall Width
    2.2500 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EP323612 2.004 X 2.255 X 3/4in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.002
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EP323612
  • Manufacturer Upc Number
    00846802035716
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802035716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)