Motion
EW051201
Plain Sleeve Thrust Washer - 0.3125 in ID, 0.7530 in OD, 1.59 mm, 0.0625 in Thickness, Powdered Metal Bronze Material
MI ITEM #05661164
MFR #EW051201
Your Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.3125 in ID, 0.7530 in OD, 1.59 mm, 0.0625 in Thickness, Powdered Metal Bronze Material
MI ITEM #05661164
MFR #EW051201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.47/each(List $2.03)

Overview

Mfr description
EW051201 .3145 X .753 X 1/16IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.01
  • Outside Diameter
  • Bore Diameter
    0.3145 in
  • Thickness
  • Material
    Powdered Metal Bronze
  • Bushing Material
    Sintered Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    13.7895 N/mm^2;2000 psi
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.0625 in
  • Manufacturer Upc Number
    00846802036768
  • UPC_NO
    00846802036768
  • Weight
    0.0052 lbs, 2.3587 g
  • Additional Details
    Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant;Oil-Impregnated
  • Description
    EW051201 .3145 X .753 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    EW051201
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Length
    0.0625 in
  • Overall Width
    0.7500 in
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought