Motion
EW284202
EW284202 1.754 X 2.631 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05661181
MFR #EW284202
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW284202 1.754 X 2.631 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05661181
MFR #EW284202

Mfr description
EW284202 1.754 X 2.631 X 1/8IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Inside Diameter  
    1.7540 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.6310 in
  • Overall Width
    2.6250 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    EW284202 1.754 X 2.631 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    EW284202
  • Manufacturer Upc Number
    00846802037000
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802037000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)