Motion
EW081601.5
Plain Sleeve Thrust Washer - 0.5000 in ID, 1.0040 in OD, 3/32 in Thickness, Powdered Metal Bronze Material
MI ITEM #05661185
MFR #EW081601.5
Your Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.5000 in ID, 1.0040 in OD, 3/32 in Thickness, Powdered Metal Bronze Material
MI ITEM #05661185
MFR #EW081601.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.66/each(List $2.30)

Overview

Mfr description
EW081601.5 .502 X 1.004 X 3/32IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.01
  • Outside Diameter
  • Bore Diameter
    0.5020 in
  • Thickness
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.0938 in
  • Manufacturer Upc Number
    00846802037048
  • UPC_NO
    00846802037048
  • Weight
    0.0126 lbs
  • Description
    EW081601.5 .502 X 1.004 X 3/32in Pwdr Mtl Bronz Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Inner Diameter
    1/2 in
  • Manufacturer Catalog Number
    EW081601.5
  • Load at Speed
    50000
  • Outer Diameter
    1.0000 in
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    1.0000 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought