Motion
EW101903
EW101903 .627 X 1.1915 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05661188
MFR #EW101903
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EW101903 .627 X 1.1915 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05661188
MFR #EW101903

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
EW101903 .627 X 1.1915 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.01
  • Outside Diameter
  • Bore Diameter
    0.6270 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Manufacturer Upc Number
    00846802037079
  • UPC_NO
    00846802037079
  • Description
    EW101903 .627 X 1.1915 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    EW101903
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Freight Class
    77.5
  • Overall Width
    1.1875 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought