Motion
B-48-6
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #05661230
MFR #B-48-6
List Price$2.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.5000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #05661230
MFR #B-48-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.06/each for your price

Overview

Mfr description
B-48-6 .252 X .502 X 3/4IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .005
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    0.5000 in
  • Description
    B-48-6 .252 X .502 X 3/4in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.2500 in
  • Manufacturer Upc Number
    00846802037529
  • UPC_NO
    00846802037529
  • Weight
    0.0263 lbs
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    B486
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    1/4 in
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Outer Diameter
    1/2 in
  • Nominal Overall Length
    3/4 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought