Motion
B-711-12
Plain Sleeve & Flanged Bearing - 0.4390 in ID, 0.6900 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #05661294
MFR #B-711-12
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.4390 in ID, 0.6900 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #05661294
MFR #B-711-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.4390 in
  • Inner Diameter
    7/16 in
  • Inside Diameter
    0.4375 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1-1/2 in
  • Outer Diameter
    11/16 in
  • Outside Diameter  
    0.6900 in
  • Overall Length  
    1.5000 in
  • Overall Width
    0.6875 in
  • Weight
    0.079 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    B-711-12 .439 X .69 X 1-1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    B71112
  • Manufacturer Upc Number
    00846802038229
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802038229

Overview

Mfr description
B-711-12 .439 X .69 X 1-1/2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought