Motion
B-913-8
B-913-8 .565 X .815 X 1in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #05661342
MFR #B-913-8
Price$7.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-913-8 .565 X .815 X 1in Pwdr Mtl Bronze Sleeve Bearing
Mi Item #05661342
MFR #B-913-8

Mfr description
B-913-8 .565 X .815 X 1IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.57/each

Specifications

Dimensions

  • Inside Diameter
    0.5650 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.8150 in
  • Overall Width
    0.8125 in

Details

  • Branding
    ISOSTATIC
  • Description
    B-913-8 .565 X .815 X 1in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    B9138
  • Manufacturer Upc Number
    00846802038700
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802038700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)