Motion
B-1215-4
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 0.9375 in OD, 0.5000 in Length, Powdered Metal Bronze Material
MI ITEM #05661389
MFR #B-1215-4
Your Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7530 in ID, 0.9375 in OD, 0.5000 in Length, Powdered Metal Bronze Material
MI ITEM #05661389
MFR #B-1215-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.97/each(List $2.72)

Overview

Mfr description
B-1215-4 .753 X .9405 X 1/2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    0.9375 in
  • Description
    B-1215-4 .753 X .9405 X 1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.7500 in
  • Manufacturer Upc Number
    00846802039202
  • UPC_NO
    00846802039202
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    B12154
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought