Motion
B-2126-10
Plain Sleeve & Flanged Bearing - 1.3155 in ID, 1.6250 in OD, 1.2500 in Length, Powdered Metal Bronze Material
Mi Item #05661530
MFR #B-2126-10
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.3155 in ID, 1.6250 in OD, 1.2500 in Length, Powdered Metal Bronze Material
Mi Item #05661530
MFR #B-2126-10

Mfr description
B-2126-10 1.3155 X 1.628 X 1-1/4IN P/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Inside Diameter
    1.3125 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.6250 in
  • Overall Length  
    1.2500 in
  • Overall Width
    1.6250 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    B-2126-10 1.3155 X 1.628 X 1-1/4in Pwdr Mtl Bro Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    B212610
  • Manufacturer Upc Number
    00846802040727
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802040727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)