Motion
TB-1016
TB-1016 .628 X 1 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
Mi Item #05661654
MFR #TB-1016
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB-1016 .628 X 1 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
Mi Item #05661654
MFR #TB-1016

Mfr description
TB-1016 .628 X 1 X 1/8IN P/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Inside Diameter  
    0.6280 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    1.0000 in
  • Overall Width
    1.0000 in

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    TB-1016 .628 X 1 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TB1016
  • Manufacturer Upc Number
    00846802042806
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.01
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802042806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)