Motion
TB-1424
Plain Sleeve Thrust Washer - 22.6000 mm ID, 1.5000 in OD, Powdered Metal Bronze Material
MI ITEM #05661658
MFR #TB-1424
Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 22.6000 mm ID, 1.5000 in OD, Powdered Metal Bronze Material
MI ITEM #05661658
MFR #TB-1424

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.39/each

Specifications

Dimensions

  • Bore Diameter
    0.8900 in
  • Inside Diameter  
    22.6000 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    1.5000 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.5000 in
  • Recommended Shaft Size
    7/8 in
  • Weight
    0.0331 lbs

Details

  • Additional Details
    Standard stock products;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS compliant;REACH compliant;DFARS compliant
  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    TB-1424 .890 X 1.5 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TB1424
  • Manufacturer Upc Number
    00846802042844
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    Oilube
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802042844

Overview

Mfr description
TB-1424 .890 X 1.5 X 1/8IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought