Motion
SS-48-8
Plain Sleeve & Flanged Bearing - 0.1270 in ID, 0.2520 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #05661672
MFR #SS-48-8
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.1270 in ID, 0.2520 in OD, 0.5000 in Length, Powdered Metal Material
Mi Item #05661672
MFR #SS-48-8

Mfr description
SS-48-8 .127 X .252 X 1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.76/each

Specifications

Dimensions

  • Inner Diameter
    1/8 in
  • Inside Diameter
    0.1250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    1/2 in
  • Outer Diameter
    1/4 in
  • Outside Diameter  
    0.2520 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.2500 in
  • Weight
    0.0044 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Description
    SS-48-8 .127 X .252 X 1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SS488
  • Manufacturer Upc Number
    00846802043018
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    SS
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • Type Of Bearing
    Round
  • UPC_NO
    00846802043018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)