Motion
SS-810-8
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.3125 in OD, 0.5000 in Length, Powdered Metal Bronze Material
MI ITEM #05661692
MFR #SS-810-8
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.2520 in ID, 0.3125 in OD, 0.5000 in Length, Powdered Metal Bronze Material
MI ITEM #05661692
MFR #SS-810-8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.2520 in
  • Inside Diameter
    0.2500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.3125 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    SS-810-8 .252 X .315 X 1/2in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SS8108
  • Manufacturer Upc Number
    00846802043223
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802043223

Overview

Mfr description
SS-810-8 .252 X .315 X 1/2IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought