Motion
SS-814-10
SS-814-10 .252 X .439 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #05661700
MFR #SS-814-10
List Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-814-10 .252 X .439 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #05661700
MFR #SS-814-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1.42/each for your price

Overview

Mfr description
SS-814-10 .252 X .439 X 5/8IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .005
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    0.4375 in
  • Description
    SS-814-10 .252 X .439 X 5/8in Pwdr Mtl Bronze Sleeve Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802043346
  • UPC_NO
    00846802043346
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    SS81410
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought