Motion
0820238002

AVENTICS
0820238002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #05662765
MFR #0820238002
Price$124.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820238002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #05662765
MFR #0820238002

Mfr description
0820238002 5/2 02 VALVE, G 1/8 IN LINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.89/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    17.66 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    32 to 176 °F
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)