Motion
ALF400-N04B
AUTO FEED LUBRICATOR
MI ITEM #05662850
MFR #ALF400-N04B
Price$84.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO FEED LUBRICATOR
MI ITEM #05662850
MFR #ALF400-N04B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.02/each

Specifications

Dimensions

  • Body Size
    40
  • Weight
    909 g

Details

  • Bowl Material
    Polycarbonate
  • Includes
    Bracket
  • Lubricator Type
    Auto Feed
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    100 psi
  • Min Operating Temperature
    23 °F
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    ALF

Overview

Mfr description
ALF400-N04B LUBRICATOR, AUTO FEED
  • Auto feed lube, metric style
  • Rc (PT) threads
  • Body sizes: 1/2, 3/4, 1, 1+1/2, 2
  • Bracket option available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought