Motion
SQ1131N-5B1-C6-Q

SMC CORP OF AMERICA
SQ1131N-5B1-C6-Q

Valve, Single, Plug-In
MI ITEM #05662852
MFR #SQ1131N-5B1-C6-Q
Price$74.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1131N-5B1-C6-Q

Valve, Single, Plug-In
MI ITEM #05662852
MFR #SQ1131N-5B1-C6-Q

Mfr description
SQ1131N-5B1-C6-Q VALVE
  • SQ1000, plug-in type valve
  • Metal or rubber seals
  • Low profile and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.29/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    SQ
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)