Motion
57728
Foodlube Sugar Dissolver - 28 fl oz, Trigger Spray
Mi Item #05662854
MFR #57728
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foodlube Sugar Dissolver - 28 fl oz, Trigger Spray
Mi Item #05662854
MFR #57728

Mfr description
57728 (C57728) FOODLUBE SUGAR DISSOVLER
  • Rapidly dissolves and removes sugars and fondants from applications commonly found in food and beverage facilities
  • Leaves a light, durable lubricating film on the surface to prevent new accumulations of sugar
  • Provides short term corrosion protection on exposed metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.83/each

Specifications

Dimensions

  • Container Size
    28 fl oz (US)

Details

  • Application
    Animal feed sugar residue, Chains on flow wrapping equipment, Conveyors, Cutters or blades, Sugar build-up on fasteners, Sugar packaging lines, Sugar processing lines, Weighting plates
  • Container Type
    Trigger Spray
  • Features & Benefits
    • Rapidly dissolves and removes sugars and fondants from applications commonly found in food and beverage facilities• Leaves a light, durable lubricating film on the surface to prevent new accumulations of sugar• Provides short term corrosion protection on exposed metal surfaces• FOODLUBE Sugar Dissolving Fluid offers a wide temperature resistance of 41°F to 203°F (+5°C to +95°C)
  • Flash Point
    302 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    203 °F
  • Min Operating Temperature
    41 °F
  • UPC_NO
    078827577289
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)