Motion
1169PX2.5S
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #05662970
MFR #1169PX2.5S
List Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Elbow Adapter
MI ITEM #05662970
MFR #1169PX2.5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.03/each for your price

Overview

Mfr description
1169P X 2.5S PUSH CONNECT FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapters
  • Manufacturer Upc Number
    757522877381
  • End 2 Size
    1/8 in
  • Material
    Brass
  • Height
    0.98 in
  • Width
    0.47 in
  • Length
    0.92 in
  • Weight
    0.04 lb
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1169PX2.5S
  • Fitting Shape
    90 °
  • Overall Length
    0.92 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text