Motion
1169PX4S
Elbow & Straight Adapter - 90 °, Brass Material, 1/8 Thread Size
Mi Item #05662971
MFR #1169PX4S
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °, Brass Material, 1/8 Thread Size
Mi Item #05662971
MFR #1169PX4S

Mfr description
1169P X 4S PUSH CONNECT FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Overall Length
    1.00 in
  • Thread Size
    1/8

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • Fitting Shape
    90 °
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)