Motion
33608E-608
Weatherhead 336 E Series Crimp Hose Fittings JIC 37 Female Swivel
MI ITEM #05662976
MFR #33608E-608
Price$32.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 336 E Series Crimp Hose Fittings JIC 37 Female Swivel
MI ITEM #05662976
MFR #33608E-608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.06/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • Height
    1.06 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.53 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.39 in
  • Length
    3.16 in
  • Outer Diameter
    1.06 in
  • Overall Length
    3.16 in
  • Overall Weight
    0.32 lb
  • Weight
    0.32 lb
  • Width
    1.06 in

Details

  • Application
    General purpose high-pressure hydraulics. Use Synflex 3E80 non-conductive hose where shock hazards exist.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H335, H336
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-16
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • For Use With
    H335, H336
  • Manufacturer Catalog Number
    33608E-608
  • Manufacturer Upc Number
    725975501887
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975501887

Overview

Mfr description
33608E-608 1/2" FEMALE SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought