Motion
870B20-01
TERRY TOPPERS® Snap-On Hard Hat Sweatband - Terry Cloth Material, Color: Navy, Cooling Method: Perspiration Absorber, Not a High Visibility Garment
MI ITEM #05663081
MFR #870B20-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TERRY TOPPERS® Snap-On Hard Hat Sweatband - Terry Cloth Material, Color: Navy, Cooling Method: Perspiration Absorber, Not a High Visibility Garment
MI ITEM #05663081
MFR #870B20-01

Mfr description
870B20-01 NAVY (20 PER PACK)
  • #1 Selling Terry Sweatband
  • Super soft terry cloth material
  • Made to absorb and wick away sweat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Navy
  • Cooling Method
    Perspiration Absorber
  • High Visibility
    Not a High Visibility Garment
  • Material
    Terry Cloth
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)