Motion
SS-1220-24
SS-1220-24 .378 X .628 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
Mi Item #05663099
MFR #SS-1220-24
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-1220-24 .378 X .628 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
Mi Item #05663099
MFR #SS-1220-24

Mfr description
SS-1220-24 .378 X .628 X 1-1/2IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.29/each

Specifications

Dimensions

  • Inside Diameter
    0.3780 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.6280 in
  • Overall Width
    0.6250 in

Details

  • Branding
    ISOSTATIC
  • Description
    SS-1220-24 .378 X .628 X 1-1/2in Pwdr Mtl Bronz Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.001
  • Length Tolerance
    ± .005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SS122024
  • Manufacturer Upc Number
    00846802043933
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802043933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)