Motion
SS-6472-16
Plain Sleeve & Flanged Bearing - 2.0040 in ID, 2.2540 in OD, 1.0000 in Length, Powdered Metal Bronze Material
MI ITEM #05663414
MFR #SS-6472-16
Price$10.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 2.0040 in ID, 2.2540 in OD, 1.0000 in Length, Powdered Metal Bronze Material
MI ITEM #05663414
MFR #SS-6472-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.0040 in
  • Inside Diameter
    2.0040 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.2540 in
  • Overall Length  
    1.0000 in
  • Overall Width
    2.2500 in

Details

  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Description
    SS-6472-16 2.004 X 2.254 X 1in Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.0015
  • Length Tolerance
    ± .0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SS647216
  • Manufacturer Upc Number
    00846802048129
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000 -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802048129

Overview

Mfr description
SS-6472-16 2.004 X 2.254 X 1IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought