Motion
FM-4050-40
FM-4050-40 40 X 50 X 40 X 60 X 5mm Pwdr Mtl Bronze Flange Bearing
Mi Item #05663497
MFR #FM-4050-40
Price$42.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-4050-40 40 X 50 X 40 X 60 X 5mm Pwdr Mtl Bronze Flange Bearing
Mi Item #05663497
MFR #FM-4050-40

Mfr description
FM-4050-40 40 X 50 X 40 X 60 X 5MM P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.01/each

Specifications

Dimensions

  • Flange Outside Diameter
    60 mm
  • Flange Thickness
    5 mm
  • Inside Diameter
    40 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    50 mm
  • Overall Width
    60 mm

Details

  • Branding
    ISOSTATIC
  • Description
    FM-4050-40 40 X 50 X 40 X 60 X 5mm Pwdr Mtl Bronze Flange Bearing
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness Tolerance
    ±.13 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.009 to +.04 mm
  • Length Tolerance
    ±.19
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    FM405040
  • Manufacturer Upc Number
    00846802067298
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.05 to +.083 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802067298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)