Motion
ST-1424-2
ST-1424-2 .440 X .75 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05663668
MFR #ST-1424-2
Your Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-1424-2 .440 X .75 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #05663668
MFR #ST-1424-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.67/each(List $3.69)

Overview

Mfr description
ST-1424-2 .440 X .75 X 1/16IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
    0.4400 in
  • Branding
    ISOSTATIC
  • Description
    ST-1424-2 .440 X .75 X 1/16in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • UPC_NO
    00846802050184
  • Group & Class
    Thrust Bearing Washer
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Manufacturer Catalog Number
    ST14242
  • Manufacturer Upc Number
    00846802050184
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter
  • Outside Diameter Tolerance
    ±.01
  • Overall Width
    0.7500 in
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought