Motion
ST-5078-4
Plain Sleeve Thrust Washer - 40 mm ID, 2.4375 in OD, Powdered Metal Bronze Material
MI ITEM #05663709
MFR #ST-5078-4
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 40 mm ID, 2.4375 in OD, Powdered Metal Bronze Material
MI ITEM #05663709
MFR #ST-5078-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
ST-5078-4 1.578 X 2.4375 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.015
  • Outside Diameter
  • Bore Diameter
    1.5780 in
  • Material
    Powdered Metal Bronze
  • Bushing Material
    Sintered Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Series
    ST
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.1250 in
  • Manufacturer Upc Number
    00846802050726
  • UPC_NO
    00846802050726
  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Description
    ST-5078-4 1.578 X 2.4375 X 1/8in Pwdr Mtl Bronz Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    ST50784
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    2.4375 in
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought