Motion
ST-5684-4
Plain Sleeve Thrust Washer - 44.8000 mm ID, 2.6250 in OD, Powdered Metal Bronze Material
MI ITEM #05663711
MFR #ST-5684-4
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 44.8000 mm ID, 2.6250 in OD, Powdered Metal Bronze Material
MI ITEM #05663711
MFR #ST-5684-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.84/each

Specifications

Dimensions

  • Bore Diameter
    1.7650 in
  • Inside Diameter  
    44.8000 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    13.7895 MPa;2000 psi
  • Outside Diameter  
    2.6250 in
  • Overall Length
    0.1250 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    2.6250 in
  • Weight
    0.0869 lbs, 0.0394 kg

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil during the manufacturing process (approx. 19% by vol.);Self-lubricating;RoHS, REACH, DFARS compliant
  • Bearing Material
    Powdered Metal Bronze
  • Branding
    ISOSTATIC
  • Bushing Material
    Powdered Metal / Oil Impregnated Bronze
  • Description
    ST-5684-4 1.765 X 2.625 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.01
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST56844
  • Manufacturer Upc Number
    00846802050740
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    ST
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050740

Overview

Mfr description
ST-5684-4 1.765 X 2.625 X 1/8IN P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought