Motion
ST-6496-4
Plain Sleeve Thrust Washer - 51 mm ID, 3.0000 in OD, Powdered Metal Bronze Material
MI ITEM #05663712
MFR #ST-6496-4
Your Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 51 mm ID, 3.0000 in OD, Powdered Metal Bronze Material
MI ITEM #05663712
MFR #ST-6496-4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$11.67/each(List $12.32)

Overview

Mfr description
ST6496-4 2.011 X 3 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.02
  • Outside Diameter
  • Bore Diameter
    2.0110 in
  • Material
    Oil Impregnated Bronze, Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Series
    ST
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Finish Coating
    Oil Impregnated
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • Overall Thickness
    0.1250 in
  • Manufacturer Upc Number
    00846802050764
  • UPC_NO
    00846802050764
  • Weight
    0.1127 lbs, 0.0511 kg
  • Additional Details
    Standard stock products;Oil-Impregnated;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Description
    ST-6496-4 2.011 X 3 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    ST64964
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.01
  • Freight Class
    77.5
  • Measurement Standard
    Inch
  • Overall Width
    3.0000 in
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought