Motion
W09TU
Plain Sleeve Thrust Washer - 0.6875 in ID, 1.1870 in OD, Steel Material
Mi Item #05663725
MFR #W09TU
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.6875 in ID, 1.1870 in OD, Steel Material
Mi Item #05663725
MFR #W09TU

Mfr description
W09TU .687 X 1.187 X 0.061IN STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Flange Diameter
    1.1875 in
  • Flange Thickness
    0.0610 in
  • Inside Diameter  
    0.6875 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    36250 psi
  • Outside Diameter  
    1.1870 in
  • Overall Length
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    1.1875 in
  • Recommended Shaft Size
    11/16 in
  • Weight
    0.0119 lbs

Details

  • Additional Details
    Self-lubricating;Steel Backed;PTFE Lined;Dry Sliding
  • Backing Material
    Low Carbon Steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    W09TU .687 X 1.187 X 0.061in Steel PTFE Thrust Washer Bearing
  • Finish Coating
    PTFE Lined
  • Flange Thickness Tolerance
    +.0020 in
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.010
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    W09TU
  • Manufacturer Upc Number
    00846802058289
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max Pressure
    36250 psi
  • Max V Value
    1900
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.01
  • Plug Type
    PTFE
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    TU
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802058289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)