Motion
601596
AM-125150-12 125 X 150 X 120mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #05663966
MFR #601596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM-125150-12 125 X 150 X 120mm Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #05663966
MFR #601596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    150 mm
  • Overall Length  
    120 mm
  • Overall Width
    150 mm

Details

  • Branding
    ISOSTATIC
  • Description
    AM-125150-12 125 X 150 X 120mm Pwdr Mtl Bronze Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.010 to +.04 mm
  • Length Tolerance
    ±.25
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    AM12515012
  • Manufacturer Upc Number
    00846802064389
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.05 to +.083 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round

Overview

Mfr description
AM-125150-12 125 X 150 X 120MM P/M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought