Motion
FBVL125
Ball Valve - 600 psi Max, 1-1/4 in Port, Bronze Body
Mi Item #05664260
MFR #FBVL125
Price$132.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 600 psi Max, 1-1/4 in Port, Bronze Body
Mi Item #05664260
MFR #FBVL125

Mfr description
FBVL-125 1-1/4" FULL PORT BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.26/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Weight
    2.3000 lbs

Details

  • Application
    Water | Oil and Gas in hose or pipe lines
  • Body Material
    Bronze
  • Material
    Brass
  • Maximum Operating Pressure
    600 psi
  • Porting Style
    Full port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Temperature Range
    -4 °F to 366 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)