Motion
57716
Foodlube Sugar Dissolver - 15 fl oz, Aerosol
MI ITEM #05664265
MFR #57716
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foodlube Sugar Dissolver - 15 fl oz, Aerosol
MI ITEM #05664265
MFR #57716

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Container Size
    15 fl oz (US)

Details

  • Application
    Animal feed sugar residue, Chains on flow wrapping equipment, Conveyors, Cutters or blades, Sugar build-up on fasteners, Sugar packaging lines, Sugar processing lines, Weighting plates
  • Container Type
    Aerosol
  • Features & Benefits
    • Rapidly dissolves and removes sugars and fondants from applications commonly found in food and beverage facilities• Leaves a light, durable lubricating film on the surface to prevent new accumulations of sugar• Provides short term corrosion protection on exposed metal surfaces• FOODLUBE Sugar Dissolving Fluid offers a wide temperature resistance of 41°F to 203°F (+5°C to +95°C)
  • Flash Point
    302 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    203 °F
  • Min Operating Temperature
    41 °F
  • UPC_NO
    078827577166
  • Water Resistance
    Water Resistant

Overview

Mfr description
57716 (C57716) FOODLUBE SUGAR DISSOVLER
  • Rapidly dissolves and removes sugars and fondants from applications commonly found in food and beverage facilities
  • Leaves a light, durable lubricating film on the surface to prevent new accumulations of sugar
  • Provides short term corrosion protection on exposed metal surfaces
  • FOODLUBE Sugar Dissolving Fluid offers a wide temperature resistance of 41°F to 203°F (+5°C to +95°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought