Overview
Mfr description
32B1F-2SS 7362-51705
- Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
Specifications
- Country of OriginKR
- ManufacturerName (description attribute)Gates
- Hose Inside Diameter2.0000 in
- MaterialStainless Steel
- Fitting ShapeFerrule
- Manufacturer Upc Number770075434474
- UPC_NO770075434474
- Additional DetailsGates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
- For Use WithEFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
- ConfigurationStraight
- End Type 1Ferrule
- Fitting TypeFerrule
- Hose Dash Size32
- SwivelNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data