Motion
6026DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05664617
MFR #6026DDUC3
Price$1,363.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #05664617
MFR #6026DDUC3

Mfr description
6026DDU/C3 BEARING
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,363.21/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    33 mm
  • Overall Length
    200 mm
  • Overall Width  
    33 mm
  • Weight
    7.187 lbs, 3.26 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6026DDUC3 is a 130 mm bore radial deep groove ball bearing with a 200 mm outside diameter and 33 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    6026DDUC3
  • Manufacturer Upc Number
    029176086014
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    117000 N, 26302.6 lbf
  • Radial Static Load Capacity
    101000 N, 22705.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    60 series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176086014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)