Motion
66252843221

NORTON ABRASIVES
66252843221

Depressed Center Wheel - Type 27/42, 6 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit, 10185 rpm
MI ITEM #05664626
MFR #66252843221
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843221

Depressed Center Wheel - Type 27/42, 6 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit, 10185 rpm
MI ITEM #05664626
MFR #66252843221

Mfr description
66252843221 6" X 1/16" X 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.50/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843221
  • Wheel Type
    Type 27/42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)