Specifications
Dimensions
- Weight0.088 lbs
Details
- Maximum Operating Pressure101.5 psi
- Pressure Display UnitPsi
- Pressure Gauge IncludedYes
- Series/SystemSV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)