Motion
ORV100X100
ORV100X100 ORV™ Series 1 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #05664985
MFR #ORV100X100
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ORV100X100 ORV™ Series 1 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #05664985
MFR #ORV100X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
ORV100X100 1" TIGERFLEX

Specifications

  • Additional Details
    Made in the USA
  • Application
    Environmental cleanup, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
  • Working Pressure
    80 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ORV™ Series Heavy Duty Oil Resistant PVC Suction Hose
  • Type
    Heavy Duty Oil Resistant PVC Suction Hose
  • Manufacturer Upc Number
    822353079096
  • UPC_NO
    822353079096
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought