Motion
11847-00000-20

3M
11847-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Clear Frame/Temple Color, Polycarbonate, One Size Fits All Size
MI ITEM #05665143
MFR #11847-00000-20
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11847-00000-20

Virtua™ Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Clear Frame/Temple Color, Polycarbonate, One Size Fits All Size
MI ITEM #05665143
MFR #11847-00000-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.00/each

Specifications

Dimensions

  • Size
    One Size Fits All
  • Weight
    1.552 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Comfort Features
    Lightweight
  • Frame Color
    Light Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11847-00000-20
  • Manufacturer Upc Number
    10078371118478
  • Product Line
    Virtua
  • Series
    AP
  • Type
    Safety Glasses
  • UPC_NO
    10078371118478
  • UV Protection
    Yes

Overview

Mfr description
11847 VIRTUA AP, 11847-00000-20
  • For industrial/occupational use only. Not for consumer sale or use.
  • Integrated side-shields provide additional protection
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples offer a snug fit
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Indoor/Outdoor lens for tasks requiring frequent movement between indoors and outoors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought