Motion
QMCW26J415SM

TIMKEN
QMCW26J415SM

Piloted Flange-Mount Roller Bearing Unit - 4.9375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05665351
MFR #QMCW26J415SM
Your Price$7,439.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW26J415SM

Piloted Flange-Mount Roller Bearing Unit - 4.9375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #05665351
MFR #QMCW26J415SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,439.18/each(List $9,055.71)

Overview

Mfr description
QMCW26J415SM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22226
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    5.9600 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Pilot Diameter
    11 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    6.04 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.875 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    14.75 in
  • Flange Thickness
    1.03 in
  • Manufacturer Upc Number
    883450166737
  • UPC_NO
    883450166737
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    98.58 lbs
  • Dynamic Load Capacity
    170000 lbf
  • Max Rpm
    1500 rpm
  • Static Load Capacity
    212000 lbf
  • Description
    QMCW26J415S, Eccentric Piloted Flange Cartridge
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Maximum Speed
    1500 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text