Overview
Mfr description
M702-03200066A10101AB100, UNIDRIVE M702
- Class-leading performance with virtually any motor: open loop vector or V/Hz AC induction motor control, open/closed loop rotor flux control for induction motors, servo motors and permanent magnet motors
- Onboard PLC with real-time task programmed by Machine Control Studio software powered by CODESYS
- Onboard real-time Ethernet (IEEE 1588 V2) models provide highly accurate drive-to-drive synchronization solutions
- Communications options: CANOpen, Ethernet, EtherCAT, Modbus RTU and PROFIBUS
- High speed I/O position capture enables machine builders to easily create more sophisticated and flexible machines
- 24V back-up connection maintains network communications when main supply is removed
- SD card and SmartCard technology for easy system back-up and monitoring
- Accommodates up to three click-in I/O, feedback and motion control System Integration option modules for added functionality
- Adjustable low voltage setting allows common high voltage drives to be used on a wide range of supply systems
Specifications
- Drive Supply Voltage230 V ac
- Product TypeAC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data