Motion
M702-03200080

CONTROL TECHNIQUES
M702-03200080

M702-03200080
Mi Item #05665578
MFR #M702-03200080
Price$3,367.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M702-03200080

M702-03200080
Mi Item #05665578
MFR #M702-03200080

Mfr description
M702-03200080A10101AB100, UNIDRIVE M702
  • Class-leading performance with virtually any motor: open loop vector or V/Hz AC induction motor control, open/closed loop rotor flux control for induction motors, servo motors and permanent magnet motors
  • Onboard PLC with real-time task programmed by Machine Control Studio software powered by CODESYS
  • Onboard real-time Ethernet (IEEE 1588 V2) models provide highly accurate drive-to-drive synchronization solutions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,367.85/each

Specifications

Details

  • Additional Details
    Safe T, que Off STO, Onboard PLC Functionality, Conf, mal Coating, Brake Transist, , Air Cooling
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EurAsian Conformity
  • Ambient Temperature Range
    40 °C, 104 °F
  • Automation Option Cards
    SI-Applications Compact, SI-Applications Plus, SI-IO, SI-IO 24 Plus, MCi200, MCi210
  • Backup Option Cards
    SMARTCARD
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-CANOpen, SI-DeviceNet, SI-EtherCAT, SI-Ethernet, SI-PROFIBUS, SI-PROFINET V2
  • Compatible Accessories
    ['KI-Keypad', 'KI-Keypad RTC', 'Remote Keypad (LCD)', 'Remote Keypad RTC', 'CT USB Comms cable', 'Internal braking resistor', 'NV media card', 'SD Card Adaptor']
  • Configurable Digital Inputs Outputs
    3 In, 3 Out
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20, NEMA 1
  • Enclosure Type
    IP20, NEMA 1
  • Encoder Connection
    DB15 15-Pin D-Sub
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Quadrature Encoder
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Removable
  • Manufacturer Catalog Number
    M702-03200080A10101AB100
  • Motor Phase
    3
  • Mounting Type
    Panel Mounted
  • Number Of Analog Inputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Open-Loop Vector
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, Arithmetic Operations
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus TCP/IP
  • Serial Communication Onboard
    Modbus TCP/IP, EtherNet/IP
  • Serial Communication Options
    Modbus RTU, EtherNet/IP, PROFINET, DeviceNet, CANopen, PROFIBUS DP, EtherCAT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive M700
  • Standard Operating Temperature Range
    104 °F
  • Standards Met
    UL, cUL, CE, RoHS, IEC 61800-5-1, ISO 13849-1, SIL 3, PL e
  • Trade / Brand Name
    Unidrive M
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)