Motion
M702-03200106

CONTROL TECHNIQUES
M702-03200106

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 3 hp Normal Duty, Output Current 12.7 A Normal Duty, IP 20 Rating
Mi Item #05665579
MFR #M702-03200106
Price$3,173.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M702-03200106

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 3 hp Normal Duty, Output Current 12.7 A Normal Duty, IP 20 Rating
Mi Item #05665579
MFR #M702-03200106

Mfr description
M702-03200106A10101AB100, UNIDRIVE M702
  • Class-leading performance with virtually any motor: open loop vector or V/Hz AC induction motor control, open/closed loop rotor flux control for induction motors, servo motors and permanent magnet motors
  • Onboard PLC with real-time task programmed by Machine Control Studio software powered by CODESYS
  • Onboard real-time Ethernet (IEEE 1588 V2) models provide highly accurate drive-to-drive synchronization solutions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,173.60/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    3 hp
  • Number Of Input Phases
    3 ph
  • Output Current Normal Duty
    12.7 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)